Page 1 of 12

Next

Compare
W40-8M-22-SH

COMPARE

W40-8M-22-SH

Description
W40-8M-22-SH SPROCKET

CONTINENTAL

Part # 20182666

BDI # 414049

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 109.982
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
Y-40S-MPB

COMPARE

Y-40S-MPB

Description
Y-40S-MPB TIMING PULLEY

CONTINENTAL

Part # 20038774

BDI # 397472

Features

Pitch Diameter - Inch: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 101.854
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
40G-14M-68-3020

COMPARE

40G-14M-68-3020

Description
GTR-40G-14M-68 SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20296123

BDI # 415698

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 186
Inch - Metric: Metric
Outside Diameter - Inch: 6.907
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577281
Pitch Diameter - Millimeter: 178.25

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-JA

COMPARE

P40-5M-25-JA

Description
P40-5M-25-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182340

BDI # 413723

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B-40S-MPB

COMPARE

B-40S-MPB

Description
B-40S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038923

BDI # 397548

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 178.257
Mounting Method: Rough Bore
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY