7C110F
Description
7C110F V-BELT SHEAVE ; QD SHEAVE C SECTION 7 GROOVE
Part # 2105009089
BDI # 653819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 4 has No Keyway
Global Part Number GPN:
584338
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
7
7C105F
Description
7C105F V-BELT SHEAVE ; QD SHEAVE C SECTION 7 GROOVE
Part # 2105009088
BDI # 653818
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 4 has No Keyway
Global Part Number GPN:
584426
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
7
7/3V530SK
Description
7/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008326
BDI # 653626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584376
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V650SK
Description
7/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008329
BDI # 653632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584379
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7B54SK
Description
7B54SK V-BELT SHEAVE ; QD SHEAVE B SECTION 7 GROOVE
Part # 2105008906
BDI # 653805
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584413
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
7