Page 1 of 9

Next

Compare
PHP 28-8M-50TB

COMPARE

PHP 28-8M-50TB

Description
PHP 28-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28-8M-50TB

BDI # 1289628

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 28XH300RSB

COMPARE

PHP 28XH300RSB

Description
PHP 28XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28XH300RSB

BDI # 1289498

Features

Pitch Diameter - Inch: 7.799
Flange Outside Diameter - Millimeter: 212
Inch - Metric: Inch
Outside Diameter - Inch: 7.689
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 198.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28-8M-50RSB

COMPARE

PHP 28-8M-50RSB

Description
PHP 28-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28-8M-50RSB

BDI # 1289984

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28-14M-55RSB

COMPARE

PHP 28-14M-55RSB

Description
PHP 28-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28-14M-55RSB

BDI # 1290065

Features

Pitch Diameter - Inch: 4.913
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 70

Face Width - Inch: 2.756
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 124.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28H300TB

COMPARE

PHP 28H300TB

Description
PHP 28H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28H300TB

BDI # 1289444

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 84

Face Width - Inch: 3.307
Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 113.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY