10-C-360-M
Description
10-C-360-M V-BELT SHEAVE ; QD BUSHED 101759760
Part # 10-C-360-M
BDI # 24304783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10
10-C-360-TB
Description
10-C-360-TB V-BELT SHEAVE ; QD BUSHED 101759761
Part # 10-C-360-TB
BDI # 24304785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
P14420M115-N
Description
P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804
Part # P14420M115-N
BDI # 24302854
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P14420M290-P
Description
P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807
Part # P14420M290-P
BDI # 24302860
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
5-8V-3550-M
Description
5-8V-3550-M V-BELT SHEAVE ; QD BUSHED 101758605
Part # 5-8V-3550-M
BDI # 24308429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5