Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
32.309
Face Width - Inch:
1.272
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
L
Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
268MT50AF-L26SL
Description
268MT50AF L26SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L26SL
BDI # 923533
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L2 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
26.01
Face Width - Inch:
1.024
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
Belt Style:
L
268MT20AF-L13SJ
Description
268MT20AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-L13SJ
BDI # 923491
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20