P33-8MGT-12
Description
P33-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 77081233
BDI # 1125633
Features
Pitch Diameter - Inch:
3.309
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.25
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
84.049
Mounting Method:
Bushed
P33-8MGT-30
Description
P33-8MGT-30 SYNCHRONOUS PULLEY ; 33GROVES 8MM P 30MM W
Part # 77083033
BDI # 1125635
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
P33-8MGT-20
Description
P33-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082033
BDI # 1125634
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
33-8P20-1210
Description
33-8P20-1210 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 33T
Part # 33-8P20-1210
BDI # 22708287
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Metric
Outside Diameter - Inch:
3.256
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed
33-8P12-1210
Description
33-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 33T
Part # 33-8P12-1210
BDI # 22708281
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Metric
Outside Diameter - Inch:
3.256
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed