Features
Pitch Diameter - Inch:
3.71
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.66
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
94.234
Mounting Method:
Bushed
37-8P12-1210
Description
37-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 37T
Part # 37-8P12-1210
BDI # 22713579
Features
Pitch Diameter - Inch:
3.701
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.654
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
94
Mounting Method:
Bushed