P44-8MGT-12
Description
P44-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081244
BDI # 1125741
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.36
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
44-8P12-1610
Description
44-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 44T
Part # 44-8P12-1610
BDI # 22723560
Features
Pitch Diameter - Inch:
4.409
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.358
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
112
Mounting Method:
Bushed
PHP 44L075TB
Description
PHP 44L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L075TB
BDI # 1289055
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed
PHP 44L050TB
Description
PHP 44L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L050TB
BDI # 1288989
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed
PHP 44L100TB
Description
PHP 44L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L100TB
BDI # 1289121
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed