Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.97
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P80-5MGT-15
Description
P80-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091080
BDI # 1125897
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
15
80-5P15-1610
Description
80-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 80T
Part # 80-5P15-1610
BDI # 22729433
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
15
80-5MX15-1610
Description
80-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 80T
Part # 80-5MX15-1610
BDI # 22729386
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
15