PHP 26H300TB
Description
PHP 26H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26H300TB
BDI # 1289442
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed