8MX-63S-62
Description
8MX-63S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186063
BDI # 1117465
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX63S62-3020
Description
8MX63S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 21MMW BORE 3020 BUSH
Part # 8MX63S62-3020
BDI # 21981439
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX63S62-3020
Description
8MX63S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756580
Part # 8MX63S62-3020
BDI # 24302664
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
63-8MX62-3020
Description
63-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 63T
Part # 63-8MX62-3020
BDI # 22730461
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.252
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed