Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581376
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6
W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M65-3030
BDI # 613013
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577933
Pitch Diameter - Millimeter:
160.43
W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M65-3030
BDI # 613024
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577943
Pitch Diameter - Millimeter:
169.34
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580856
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3030
Number of Grooves:
8
8 5V 710 TB
Description
8 5V 710 TB V-BELT SHEAVE ; 8 GROOVES 7.1" OD BUSHED
Part # 8 5V 710 TB
BDI # 624295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581114
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3030
Number of Grooves:
8