14MX168S125-7060
Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
Part # 14MX168S125-7060
BDI # 21982227
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-168S-125
Description
14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125
Part # 77198168
BDI # 1094857
Features
Pitch Diameter - Inch:
29.472
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.589
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
125
168-14MX125-7060
Description
168-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 168T
Part # 168-14MX125-7060
BDI # 22710471
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
125