Page 1 of 2

Next

Compare
34XXH200-F

COMPARE

34XXH200-F

Description
34XXH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 34XXH200

BDI # 996163

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P3420M115-F

COMPARE

P3420M115-F

Description
P3420M115-F SPROCKET ; 115MM BELT WID 20MM BELT PIT 20M-115

MARTIN SPROCKET & GR

Part # P3420M115-F

BDI # 610244

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577494
Pitch Diameter - Millimeter: 216.459

Price Inventory : Available to order
Loading Price
QTY
34XXH300-F

COMPARE

34XXH300-F

Description
34XXH300 SYNCHRONOUS PULLEY

TB WOODS

Part # 34XXH300

BDI # 989336

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-20M-115-F

COMPARE

P34-20M-115-F

Description
P3420M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P3420M115

BDI # 995877

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 216.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-20M-115

COMPARE

P34-20M-115

Description
P34-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 20MM P 115MM W

GATES

Part # 78824024

BDI # 1125640

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 239.725
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 216.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY