Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58.64
Outside Diameter - Millimeter:
1489.456
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580800
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
P216-20M-115
Description
P216-20M-115 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 115MM W
Part # 78824019
BDI # 1125536
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
115