Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 10
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
26XHQ400
Description
26XHQ400 TIMING PULLEY ; 7/8" PIT 4" BELT W Q2 BUSHED CI 26T
Part # 26XHQ400
BDI # 22697124
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed
26XHQ300
Description
26XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 26T
Part # 26XHQ300
BDI # 22697120
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed