156HR200
Description
156HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 156T
Part # 156HR200
BDI # 22708057
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8