Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
40XXHR300
Description
40XXHR300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W R1 BUSHED CI 40T
Part # 40XXHR300
BDI # 22719330
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
40XXHR200
Description
40XXHR200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W R1 BUSHED CI 40T
Part # 40XXHR200
BDI # 22719324
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
40XHR200
Description
40XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 40T
Part # 40XHR200
BDI # 22719220
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed