Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
48XHR200
Description
48XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 48T
Part # 48XHR200
BDI # 22715733
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
B48PTH14M65R
Description
B48PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 48 TEETH 65MM BELT WD
Part # B48PTH14M65R
BDI # 21969334
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574660
Pitch Diameter - Millimeter:
213.9