60XHR200
Description
60XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 60T
Part # 60XHR200
BDI # 22728818
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8