84XHR200

COMPARE

84XHR200

Description
84XHR200 TIMING PULLEY ; GEARBELT PULLEYS-500

BROWNING

Part # 1057702

BDI # 325216

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
84XHR200

COMPARE

84XHR200

Description
84XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 84T

B & B MANUFACTURING

Part # 84XHR200

BDI # 22731698

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY