4 B 380 R
Description
4 B 380 R V-BELT SHEAVE ; 4GR B 38" OD BORED FOR R1 BUSHING
Part # 4 B 380 R
BDI # 21982085
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
4
2 C 360 R
Description
2 C 360 R V-BELT SHEAVE ; 2GR C 36" PD BORED FOR R1 BUSHING
Part # 2 C 360 R
BDI # 21975067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
2
4 C 360 R
Description
4 C 360 R V-BELT SHEAVE ; 4GR C 36" OD BORED FOR R1 BUSHING
Part # 4 C 360 R
BDI # 21982111
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
3 B 380 R
Description
3 B 380 R V-BELT SHEAVE ; 3GR B 38" PD BORED FOR R1 BUSHING
Part # 3 B 380 R
BDI # 21977910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
3 3V 3350 R
Description
3 3V 3350 R V-BELT SHEAVE ; 3GR 3V 33.5" OD BORED FOR R1 BUSHING
Part # 3 3V 3350 R
BDI # 21975668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
3