Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Belt Width - Millimeter:
32
8M-63S-21-SK
Description
8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE
Part # 77262063
BDI # 21510437
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
Belt Width - Millimeter:
21