8 5V 3750 U
Description
8 5V 3750 U V-BELT SHEAVE ; 8GR 5V 37.5" OD BORED FOR U0 BUSHING
Part # 8 5V 3750 U
BDI # 21976936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
8
90XXHU400
Description
90XXHU400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W U1 BUSHED CI 90T
Part # 90XXHU400
BDI # 22736976
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
90XXHU500
Description
90XXHU500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W U1 BUSHED CI 90T
Part # 90XXHU500
BDI # 22736982
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
127