Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
P216-20M-230
Description
P216-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 20MM P 230MM W
Part # 78824021
BDI # 1125538
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577444
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed