268MT50AF-L26SL
Description
268MT50AF L26SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L26SL
BDI # 923533
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L2 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
268MT50AF-L36F1
Description
268MT50AF L36F1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L36F1
BDI # 923534
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
268MT50AF-L44S1D
Description
268MT50AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L44S1D
BDI # 923541
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
268MT50AF-L44S1B
Description
268MT50AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L44S1B
BDI # 923540
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
268MT20AF-L44S1D
Description
268MT20AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-L44S1D
BDI # 923497
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20