F234-14M55-F

COMPARE

F234-14M55-F

Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T

B & B MANUFACTURING

Part # F234-14M55-F

BDI # 22732654

Features

Pitch Diameter - Inch: 41.063
Inch - Metric: Metric
Outside Diameter - Inch: 40.945
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1043
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY