Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
QD26XXH200
Description
QD26XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI E BUSHED 26T
Part # QD26XXH200
BDI # 22736556
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
1-1/4 Inch
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed