PHP 57H150RSB
Description
PHP 57H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H150RSB
BDI # 1289297
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 57H200RSB
Description
PHP 57H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H200RSB
BDI # 1289362
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 57H100RSB
Description
PHP 57H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H100RSB
BDI # 1289231
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.42
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 57H300RSB
Description
PHP 57H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H300RSB
BDI # 1289425
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2