120MP025-SFM4
Description
120MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-SFM4
BDI # 26277976
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore
120MP025-DFB4
Description
120MP025-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-DFB4
BDI # 26283291
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore
120MP025-SFP4
Description
120MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-SFP4
BDI # 26275077
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore
120MP025-6A5
Description
120MP025-6A5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/8" BORE 120T
Part # 120MP025-6A5
BDI # 22697236
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
120MP025-DFM4
Description
120MP025-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-DFM4
BDI # 26275079
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore