26MP025-3SP4
Description
26MP025-3SP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-3SP4
BDI # 26274036
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-DFM2
Description
26MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-DFM2
BDI # 26277450
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-SFP2
Description
26MP025-SFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-SFP2
BDI # 26277448
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-3FP4
Description
26MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-3FP4
BDI # 26277451
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-SFM2
Description
26MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-SFM2
BDI # 26277449
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore