16MP025-DFA2
Description
16MP025-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16MP025-DFA2
BDI # 26269695
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-DFP1
Description
16MP025-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 16MP025-DFP1
BDI # 26283382
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-6CA2
Description
16MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T
Part # 16MP025-6CA2
BDI # 22711527
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP037-6CA2
Description
16MP037-6CA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 16T
Part # 16MP037-6CA2
BDI # 22711551
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-SFA2
Description
16MP025-SFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16MP025-SFA2
BDI # 26274025
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore