40MP025-SFP3
Description
40MP025-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 40MP025-SFP3
BDI # 26277131
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025-3FP4
Description
40MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 40MP025-3FP4
BDI # 26277047
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025-SFM3
Description
40MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 40MP025-SFM3
BDI # 26278016
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025-SFB3
Description
40MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 40MP025-SFB3
BDI # 26273979
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025-DFB4
Description
40MP025-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 40MP025-DFB4
BDI # 26277045
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore