30MP025-3SP4
Description
30MP025-3SP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 30MP025-3SP4
BDI # 26283412
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
30MP037-6FA3
Description
30MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 30T
Part # 30MP037-6FA3
BDI # 22703916
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
30MP025-DFM3
Description
30MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 30MP025-DFM3
BDI # 26283413
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
30MP025-6FA3
Description
30MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 30T
Part # 30MP025-6FA3
BDI # 21566877
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
30MP012-6FA3
Description
30MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 30T
Part # 30MP012-6FA3
BDI # 22703884
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore