11MP037-6CA1

COMPARE

11MP037-6CA1

Description
11MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP037-6CA1

BDI # 22696748

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP025-DFA1

COMPARE

11MP025-DFA1

Description
11MP025-DFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025-DFA1

BDI # 26275048

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

11MP025-SFA1

Description
11MP025-SFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025-SFA1

BDI # 26275047

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP025-6CA1

COMPARE

11MP025-6CA1

Description
11MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP025-6CA1

BDI # 22696736

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP012-6CA1

COMPARE

11MP012-6CA1

Description
11MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP012-6CA1

BDI # 22696728

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY