38MP025-DFM2
Description
38MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 38MP025-DFM2
BDI # 26277030
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore
38MP025-DFP3
Description
38MP025-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 38MP025-DFP3
BDI # 26278884
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore
38MP025-SFM2
Description
38MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 38MP025-SFM2
BDI # 26277029
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore
38MP025-DFM3
Description
38MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 38MP025-DFM3
BDI # 26270780
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore
38MP025-SFP3
Description
38MP025-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 38MP025-SFP3
BDI # 26277028
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore