50MP025-6FA3
Description
50MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 50T
Part # 50MP025-6FA3
BDI # 22719524
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
50MP025-SFM3
Description
50MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 50MP025-SFM3
BDI # 26283599
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
50MP025-DFP3
Description
50MP025-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 50MP025-DFP3
BDI # 26270857
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
50MP025-SFP3
Description
50MP025-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 50MP025-SFP3
BDI # 26277784
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
50MP025-DFM3
Description
50MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 50MP025-DFM3
BDI # 26277785
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore