80MP025-SFB3
Description
80MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 80MP025-SFB3
BDI # 26277622
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
80MP025-SFP4
Description
80MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80MP025-SFP4
BDI # 26271009
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
80MP025-SFB4
Description
80MP025-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80MP025-SFB4
BDI # 26272869
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
80MP025-DFP4
Description
80MP025-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80MP025-DFP4
BDI # 26283884
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
80MP037-6A4
Description
80MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 80T
Part # 80MP037-6A4
BDI # 22729663
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525