100MP025-SFP4
Description
100MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFP4
BDI # 26271668
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
110MP025-DFM4
Description
110MP025-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110MP025-DFM4
BDI # 26274862
Features
Pitch Diameter - Inch:
2.801
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71.145
Mounting Method:
Finished Bore
110MP025-DFP4
Description
110MP025-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110MP025-DFP4
BDI # 26270455
Features
Pitch Diameter - Inch:
2.801
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71.145
Mounting Method:
Finished Bore
100MP025-SFB4
Description
100MP025-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFB4
BDI # 26271601
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
120MP025-SFM4
Description
120MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-SFM4
BDI # 26277976
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore