32LT187-6FA3
Description
32LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 32T
Part # 32LT187-6FA3
BDI # 22706601
Features
Pitch Diameter - Inch:
0.831
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.811
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.107
Mounting Method:
Finished Bore
32LT312-6FA3
Description
32LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 32T
Part # 32LT312-6FA3
BDI # 22706604
Features
Pitch Diameter - Inch:
0.831
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.811
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.107
Mounting Method:
Finished Bore