38LT187-6FA3
Description
38LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 38T
Part # 38LT187-6FA3
BDI # 22714806
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
29.337
Inch - Metric:
Inch
Outside Diameter - Inch:
0.967
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.07
Mounting Method:
Finished Bore
38LT312-6FA3
Description
38LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 38T
Part # 38LT312-6FA3
BDI # 22714810
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
29.337
Inch - Metric:
Inch
Outside Diameter - Inch:
0.967
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.07
Mounting Method:
Finished Bore