32LT187-6FA3
Description
32LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 32T
Part # 32LT187-6FA3
BDI # 22706601
Features
Pitch Diameter - Inch:
0.831
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.811
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.107
Mounting Method:
Finished Bore
130LT312-6A5
Description
130LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 130T
Part # 130LT312-6A5
BDI # 22702396
Features
Pitch Diameter - Inch:
3.377
Inch - Metric:
Inch
Outside Diameter - Inch:
3.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
85.776
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
54LT312-6FA3
Description
54LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 54T
Part # 54LT312-6FA3
BDI # 22723805
Features
Pitch Diameter - Inch:
1.403
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Outside Diameter - Inch:
1.383
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.636
Mounting Method:
Finished Bore
24LT312-6A3
Description
24LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 24T
Part # 24LT312-6A3
BDI # 22690765
Features
Pitch Diameter - Inch:
0.623
Inch - Metric:
Inch
Outside Diameter - Inch:
0.603
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.824
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
70LT187-6A3
Description
70LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 70T
Part # 70LT187-6A3
BDI # 22737581
Features
Pitch Diameter - Inch:
1.818
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.177
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775