16LT187-6CA2

COMPARE

16LT187-6CA2

Description
16LT187-6CA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 16T

B & B MANUFACTURING

Part # 16LT187-6CA2

BDI # 22711503

Features

Pitch Diameter - Inch: 0.416
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.396
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.566
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16LT312-6CA2

COMPARE

16LT312-6CA2

Description
16LT312-6CA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 16T

B & B MANUFACTURING

Part # 16LT312-6CA2

BDI # 22711507

Features

Pitch Diameter - Inch: 0.416
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.396
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.566
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY