80LT312-6A5
Description
80LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 80T
Part # 80LT312-6A5
BDI # 22729645
Features
Pitch Diameter - Inch:
2.078
Inch - Metric:
Inch
Outside Diameter - Inch:
2.058
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52.781
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
80LT312-6A3
Description
80LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 80T
Part # 80LT312-6A3
BDI # 22729639
Features
Pitch Diameter - Inch:
2.078
Inch - Metric:
Inch
Outside Diameter - Inch:
2.058
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52.781
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
80LT187-6A5
Description
80LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 80T
Part # 80LT187-6A5
BDI # 22729633
Features
Pitch Diameter - Inch:
2.078
Inch - Metric:
Inch
Outside Diameter - Inch:
2.058
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52.781
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
80LT187-6A3
Description
80LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 80T
Part # 80LT187-6A3
BDI # 22729627
Features
Pitch Diameter - Inch:
2.078
Inch - Metric:
Inch
Outside Diameter - Inch:
2.058
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52.781
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775