28H100X40MM 12X3.3MM KW 2SS
Description
28H100X40MM 12X3.3MM KW 2SS ; TIMING PULLEY
Part # 28H100X40MM 12X3.3MM KW 2SS
BDI # 23207226
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
28H100 X 1IN W/KW2SS
Description
28H100 X 1IN W/KW2SS TIMING PULLEY
Part # 28H100 X 1IN W/KW2SS
BDI # 21591078
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
28H100X45MM 14X3.8MM KW 2SS
Description
28H100X45MM 14X3.8MM KW 2SS ; TIMING PULLEY
Part # 28H100X45MM 14X3.8MM KW 2SS
BDI # 23207242
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4