28H100X40MM 12X3.3MM KW 2SS
Description
28H100X40MM 12X3.3MM KW 2SS ; TIMING PULLEY
Part # 28H100X40MM 12X3.3MM KW 2SS
BDI # 23207226
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
16H300 1-3/8 KW 2SS
Description
16H300 1-3/8 KW 2SS SYNCHRONOUS PULLEY ; 1-3/8IN BORE 16 TEETH 2 SET SCREW
Part # 16H300 1-3/8 KW 2SS
BDI # 21445080
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
76.2
22H100 1.249/1.250IN 5/16X5/32INKW 2SS
Description
22H100 1.249/1.250IN 5/16X5/32INKW 2SS ; TIMING BELT PULLEY
Part # 22H100 1.249/1.250IN 5/16X5/32INKW 2SS
BDI # 24071714
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
18H100 X 1-1/4
Description
18H100 X 1-1/4 TIMING BELT PULLEY ; 0.5" PITCH 18 TOOTH 1-1/4" BORE
Part # 18H100 X 1-1/4
BDI # 24762365
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
24H100 X 1-1/4 KW 2SS STL
Description
24H100 X 1-1/4 KW 2SS STL TIMING PULLEY ; 1/2"PT 24T 1-1/4"BORE
Part # 24H100 X 1-1/4 KW 2SS STL
BDI # 24219549
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4