16H150 X 1-1/8
Description
16H150 X 1-1/8 TIMING BELT PULLEY ; 1-1/2" BELT WD 16 TEETH 1-1/8" BORE
Part # 16H150 X 1-1/8
BDI # 24741148
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
16H100SS X 1
Description
16H100SS X 1 TIMING BELT PULLEY ; 16T SS
Part # 16H100SS X 1
BDI # 22369137
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
16H300 1-3/8 KW 2SS
Description
16H300 1-3/8 KW 2SS SYNCHRONOUS PULLEY ; 1-3/8IN BORE 16 TEETH 2 SET SCREW
Part # 16H300 1-3/8 KW 2SS
BDI # 21445080
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
76.2
16H200 3/4 KW/SS
Description
16H200 3/4 KW/SS PULLEY ; STOCK TIMING PULLEY 1/2IN PITCH
Part # 16H200 3/4 KW/SS
BDI # 21515914
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50.8
16H100 X 1
Description
16H100 X 1 TIMING PULLEY ; 1/2"P 16T 1" BORED TO SIZE
Part # 16H100 X 1
BDI # 22854726
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4