TL30H150
Description
TL30H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 30T
Part # TL30H150
BDI # 22739001
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
TL24H150
Description
TL24H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 24T
Part # TL24H150
BDI # 22738959
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
TL28H150
Description
TL28H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 28T
Part # TL28H150
BDI # 22738987
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
TL30H100
Description
TL30H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 30T
Part # TL30H100
BDI # 22738999
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
TL28H200
Description
TL28H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 28T
Part # TL28H200
BDI # 22738989
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 2F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed