Page 1 of 4

Next

Compare
26H200-6FS10

COMPARE

26H200-6FS10

Description
26H200-6FS10 TIMING PULLEY ; 1/2" PIT 2" BELT W 1" BORE STEEL 26T

B & B MANUFACTURING

Part # 26H200-6FS10

BDI # 22696956

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 110.973
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 105.105
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
26HH100

COMPARE

26HH100

Description
26HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 26T

B & B MANUFACTURING

Part # 26HH100

BDI # 22696972

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 111.125
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 1/2 Inch
Other Features: Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 105.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26H200

COMPARE

QD26H200

Description
QD26H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SD BUSHED 26T

B & B MANUFACTURING

Part # QD26H200

BDI # 22736508

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 110.973
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 105.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26HH150

COMPARE

26HH150

Description
26HH150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W H BUSHED CI 26T

B & B MANUFACTURING

Part # 26HH150

BDI # 22696975

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 111.125
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 1/2 Inch
Other Features: Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 105.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26H300

COMPARE

QD26H300

Description
QD26H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SD BUSHED 26T

B & B MANUFACTURING

Part # QD26H300

BDI # 22736514

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 110.973
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 105.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY