QD27H100
Description
QD27H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 27T
Part # QD27H100
BDI # 22736582
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed